SIOEN

SIOEN Hi-vis rain jacket 3720 Unzen yellow size L

  • ERIKS:23382892
  • Manufacturer:5411805151449
Image 1
100% waterproof / Windproof / Supple / Stretchable / Comfortable / Lightweight / Noiseless / Extended durability

  • Fixed hood
  • Zip closure under flap with press studs
  • 2 patched pockets with flap
  • Raglan sleeves
  • Sleeve narrowing by press studs
  • Underarm ventilation
  • High frequency welded seams
  • Back length 85 cm (L)
Save to list

€87.30/ pieceexcl. VAT

€105.63incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SIOEN
Series
Unzen
Type
3720
Size
L
Colour
Hi Vis Yellow
Model
Hi Vis rain jacket