SIOEN

SIOEN Hi-vis rain jacket 209A Skollfield yellow/navy blue size 2XL

  • ERIKS:23382816
  • Manufacturer:5411805968733
Image 1
A warm and waterproof winter coat, a light rain jacket, a blouson, a body warmer; all in one and at a very attractive price. Made from Siopor Ultra quality material. Guarantees excellent breathability and good waterproofness.
Save to list

€152.60/ pieceexcl. VAT

€184.65incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SIOEN
Series
Skollfield
Type
209A
Size
2XL
Colour
Hi Vis Yellow / Navy blue
Model
Hi Vis rain jacket
Material
Siopor Ultra 100% Polyester