SIOEN

SIOEN Classic Rain Trousers, S441, Orange, Regular, XXL

  • ERIKS:12696842
  • Manufacturer:5036108202270
Image 1
Lightweight and easily packable for convenience, these trousers provide comfort and protection in any weather. The fit is roomy for easy layering on top of trousers, with the added benefit of side access pockets. The stud adjustable hem ensures a secure fit around work boots. Unbeatable value for money. Lightweight, waterproof fabric with taped seams prevents water penetration



Side access pockets



Fully elasticated waistband for ultimate wearer comfort



Stud adjustable hems for a secure fit



Retail bag which aids presentation for retail sales



Generous fit for wearer comfort



Extremely water resistant fabric finish, water beads away from fabric surface



Taped seams to provide additional protection



REACH compliant PVC coating



40+ UPF rated fabric to block 98% of UV rays
Save to list

€11.45/ pieceexcl. VAT

€13.85incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SIOEN
Series
Bastogne
Type
6361
Model
Hi Vis rain trousers
Size
2XL
Colour
Hi Vis Orange