SIOEN

SIOEN Bomber Jacket 027A navy blue size 2XL

  • ERIKS:23381996
  • Manufacturer:5411805886006
Image 1
WINTER BOMBER JACKET WITH DETACHABLE SLEEVES

Multi-functional jacket with detachable sleeves and fur lining..
- Stitched seams.
OUTSIDE.
- Detachable fur collar.
- Zip closure.
- 2 Patched chest pockets with zip closure.
- 2 Inset pockets.
- 1 Sleeve pocket.
- 1 Loop for badge.
- Round inset sleeves.
- Knitted windcuffs at end of sleeves.
- Elasticated waist.
- Back length 75 cm (L).
INSIDE.
- Fixed lining:polyamide in body + quilted sleeves.
- 1 Inside pocket.
DETACHABLE LINING.
- Detachable fur lining.
- 1 Inside pocket.
60% Polyamide-40% Cotton/ +/- 280 g/m².
Save to list

€58.70/ pieceexcl. VAT

€71.03incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SIOEN
Series
Hawk
Type
027A
Size
2XL
Colour
Navy blue
Model
Winter jacket