SIOEN

SIOEN Bomber jacket 027A black size L

  • ERIKS:12589813
  • Manufacturer:5411805886242
Image 1
SIOEN 027A WINTER BOMBER JACKET WITH DETACHABLE SLEEVES

Multi-functional jacket with detachable sleeves and fur lining..- Stitched seams.OUTSIDE.- Detachable fur collar.- Zip closure.- 2 Patched chest pockets with zip closure.- 2 Inset pockets.- 1 Sleeve pocket.- 1 Loop for badge.- Round inset sleeves.- Knitted windcuffs at end of sleeves.- Elasticated waist.- Back length 75 cm.INSIDE.- Fixed lining:polyamide in body + quilted sleeves.- 1 Inside pocket.DETACHABLE LINING.- Detachable fur lining.- 1 Inside pocket.60% Polyamide and 40% Cotton, +/- 280 g/m².
Save to list

€58.70/ pieceexcl. VAT

€71.03incl. VAT

72 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SIOEN
Series
Hawk
Type
027A
Size
L
Colour
Black
Model
Winter jacket