SIOEN

SIOEN Apron Bratislava 8042 flexothane white 90x120cm

  • ERIKS:23383370
  • Manufacturer:5411805035251
Image 1
Very strong, yet flexible, that's the Bratislava apron.
This model is 90 cm wide and 120 cm long.
100% polyester fabric with 100% PVC coating; ± 300 g/m²
Flexothane® is a technical fabric that offers excellent protection.
The polyurethane coating on a stretch knit makes Flexothane® water- and windproof, comfortable, noiseless, 150% stretchable, supple, highly tear-resistant and machine washable.
Save to list

€13.10/ pieceexcl. VAT

€15.85incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SIOEN
Series
Bratislava
Type
8042
Model
Apron
Colour
White