SIOEN

SIOEN 9633 Softshell Playford Fl Gl/Grs S

  • ERIKS:14427195
  • Manufacturer:5415274713931
Image 1
Without a doubt the best of our multi-norm products. The Playford hi-vis softshell is top of the line. Designed in two contrasting colours, it looks stylish and sporty, but at the same time it offers excellent arc protection. This softshell with sleeve narrowing and standing collar is waterproof and fitted with reflective FR strips. The Playford is furthermore equipped with one inside pocket, and plenty of functional storage options (one chest pocket, two inset pockets, and one loop for gas detection meter) on the outside. The Playford can be worn separately, or as extra lining in other multi-standard raincoats.

Exterior
Straight collar
Zip closure under flap with touch & close fastening
1 inset chest pocket with zip closure
2 inset pockets
1 loop for gas detector
Round sleeves
Sleeve narrowing by touch and close fastening
Flame retardant reflective tape (50mm)
Back length 77 cm (L)

Interior
1 inside pocket

Fabric
3-layer softshell: polyester fabric + breathable FR PU + inherent FR fleece + AST; ± 350 g/m²

European Standards
IEC 61482-2 : 2018 APC1 - ATPV 24,3 cal/cm²
EN ISO 11612 : 2015 / A1 B1 C2 F1
EN ISO 14116 : 2015 / IND.3
EN ISO 11611 : 2015 / Class 2 - A1
EN 1149-5 : 2018
EN 13034 : 2005 + A1 : 2009 Type PB [6]
EN ISO 20471 : 2013 +A1 2016 / Class 3
EN 14058 : 2017 / Class 1 3 x x
EN ISO 13688 : 2013
Save to list

€200.10/ pieceexcl. VAT

€242.12incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SIOEN