SIOEN

SIOEN 9044 GILET ELBA Fluo Oranje 4XL

  • ERIKS:14427059
  • Manufacturer:5414718177582
Image 1
Image 2
Image 1
Image 2
Model: Vest
Exterior:
Velcro closure
V-neck
Back length: 70 cm (L)
Features: High visibility
Fabric: 100% polyester mesh; ± 120 g/m²
Certification: EN ISO 20471
Save to list

€10.27/ pieceexcl. VAT

€12.43incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SIOEN