SIOEN

SIOEN 6931 OVERAL QUEBEC Korenblauw/Marine L

  • ERIKS:14427052
  • Manufacturer:5411805262053
Image 1
Protect your body in the most harsh weather conditions from splashing liquid chemicals with our Quebec coverall. The standing collar, the double flap over the zipper, the sleeve and ankle narrowing and the knitted wind cuffs in the sleeves keep the wind out. For your convenience, the waist is elastic and the hood can be stored in the collar.

Exterior
Straight collar
Foldaway hood in collar
Zip closure under double flap with press studs and gusset
Kimono sleeves
Sleeve and ankle narrowing by press studs
Elasticated waist in the back

Interior
Elasticated wind cuffs in sleeves

Fabric
Flexothane® Classic: 100% polyamide knitting with PU coating; ± 180 g/m²

European Standards
EN 14605 : 2005 + A1 : 2009 Type 4
EN 14126 : 2003 +AC : 2004 Type 4
Tested to EN 14786 : 2006
EN 343 : 2019 / Class 4-1-X
EN ISO 13688 : 2013
Save to list

€110.80/ pieceexcl. VAT

€134.07incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SIOEN