SIOEN

SIOEN 6620 BAVETBRO. BANDUNG Marineblauw S

  • ERIKS:23383207
  • Manufacturer:5411805579342
Image 1
The Bandung bib and brace trousers are made from the light, elastic Flexothane® so you will not be constrained in your movements. The trousers with elastic braces with PVC buttons and buckles and front bib are perfectly water and windproof. Moreover, the leg narrowings act as wind breakers.

Exterior
Elastic braces with PVC buttons and buckles
Leg narrowing by press studs
Front bib

Fabric
Flexothane® Essential: 100% polyester knitting with PU coating; ± 170 g/m²

European Standards
EN 343 : 2019 / Class 4-1-X
EN ISO 13688 : 2013
Save to list

€30.60/ pieceexcl. VAT

€37.03incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SIOEN
Series
Bandung
Type
6620
Model
Bib and brace
Size
S
Colour
Navy blue