SIOEN

SIOEN 611A T-Shirt LM Visby Grijs 2XL

  • ERIKS:14036269
  • Manufacturer:5415273620049
Image 1
Quality: 65% Viloft/35% Coffee charcoal, 220 g/m²
- Thermal
- Good moisture management properties
- Round neckline
- Elastic wrist band
- Back length: 75 cm (L)
- Long sleeves
Save to list

€31.60/ pieceexcl. VAT

€38.24incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€31.60

-

10+

€29.07

8.00%

20+

€27.49

13.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SIOEN