SIOEN

SIOEN 608Z PARKA TORNHILL Marine/Zwart XL

  • ERIKS:14317450
  • Manufacturer:5414718290441
Image 1
RAIN JACKET

100 % waterproof / Windproof / Highly breathable / Water repellent outer fabric / Moisture attracting coating on the inside / Very comfortable / Supple / High tearresistance / Long zippuller for extra comfort while opening the zipper.
- Taped seams.
- Long zippullers for extra comfort while opening the zipper.
OUTSIDE.
- Straight collar.
- Detachable hood with chin protection + peak.
- Zip closure under double flap with press studs.
- 2 Inset chest pockets with zip closure.
- 2 Inset pockets with zip closure.
- 1 Sleeve pocket.
- 1 Napoleon pocket.
- Shaped sleeves.
- Elastic at end of sleeves with narrowing by touch & close fastening.
- Underarm ventilation.
- Drawstring in waist and hem.
- Back length 85 cm (L).
INSIDE.
- Fixed lining: mesh in body and polyamide in sleeves.
- 1 Inside pocket.
- Inside pocket for storage of hood.
- Different linings/ fleeces can be zipped in.
Siopor Extra: 100 % Polyester Fabric (cotton touch) with 100 % PU laminate/ ± 205 g/m².
Save to list

€179.30/ pieceexcl. VAT

€216.95incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SIOEN