SIOEN

SIOEN 539A Polo Garat Fluo Geel S

  • ERIKS:14427157
  • Manufacturer:5415273988453
Image 1
The Garat is a flame retardant, anti-static hi-vis polo shirt with good moisture management properties. The long-sleeved shirt with turnover collar has undergone antibacterial treatment and protects you against exposure to UV sunlight. This comfortable and soft polo shirt increases your visibility during work thanks to the welded, segmented reflective tape on the arms, chest, stomach and back.

Exterior
Lay-flat collar
Closure with hidden press studs under flap
Long sleeves
Welded, segmented reflective tape
Back length 72 cm (L)
Save to list

€92.70/ pieceexcl. VAT

€112.17incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SIOEN