SIOEN

SIOEN 364A BLOUSON CAMPBELL Fl Or/Mar S

  • ERIKS:14427106
  • Manufacturer:5414718246592
Image 1
Image 2
Image 1
Image 2
The Campbell hi-vis winter bomber jacket offers excellent protection against the cold and the rain. The jacket is not only waterproof, but also the Siopor® material ensures that the jacket breathes so that you never experience an unpleasant clammy feeling. On warmer days, the fleece, the hood and sleeves can be removed. With arm, chest and side pockets, this is a very handy bomber jacket. This light jacket with extended back is easy to adjust to your body with narrow mechanisms at the wrist and waist. In short, the Campell is the ideal winter bomber jacket for working safely and comfortably in cold and wet weather conditions.

Exterior
Straight collar
Foldaway hood in collar
Zip closure under flap with touch & close fastening
2 patched chest pockets with zip closure
2 inset pockets
1 sleeve pocket + pen pocket
1 phone pocket
1 loop for badge
Detachable sleeves
Elasticated wristband with narrowing by touch and close fastening
Elasticated waist and narrowing by press studs at the sides of the waist
Elongated back tail
Back length 80 cm (L)

Interior
Fixed mesh lining
1 inside pocket
Zipper in back lining for applying logo or personalisation

Detachable lining
Detachable fleece lining in body
Not to be worn separately
Save to list

€102.20/ pieceexcl. VAT

€123.66incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SIOEN