SIOEN

SIOEN 029A BLOUSON SPARROW Fluo Geel 4XL

  • ERIKS:14426863
  • Manufacturer:5411805946472
Image 1
SIOEN 029A HI-VIS WINTER JACKET WITH DETACHABLE SLEEVES

Multi-functional jacket with detachable sleeves and fur lining.- Stitched seams.OUTSIDE.- Detachable fur collar.- Zip closure.- 2 Patched chest pockets with zip closure.- 2 Inset pockets.- 1 Phone pocket.- Sleeve pocket + pen pocket(s).- 1 Loop for badge.- Detachable sleeves.- Knitted windcuffs at end of sleeves.- Elasticated waist.- Back length 75 cm.INSIDE.- Fixed lining:polyamide in body + quilted sleeves.- 1 Inside pocket.DETACHABLE LINING.- Detachable fur lining.- 1 Patched pocket.80% Polyester and 20% Cotton/ +/- 280 g/m².
Save to list

€98.80/ pieceexcl. VAT

€119.55incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SIOEN