SIOEN

SIOEN 027A BLOUSON HAWK Grijs M

  • ERIKS:12168847
  • Manufacturer:5411805886150
Image 1
SIOEN 027A WINTER BOMBER JACKET WITH DETACHABLE SLEEVES

Multi-functional jacket with detachable sleeves and fur lining..- Stitched seams.OUTSIDE.- Detachable fur collar.- Zip closure.- 2 Patched chest pockets with zip closure.- 2 Inset pockets.- 1 Sleeve pocket.- 1 Loop for badge.- Round inset sleeves.- Knitted windcuffs at end of sleeves.- Elasticated waist.- Back length 75 cm.INSIDE.- Fixed lining:polyamide in body + quilted sleeves.- 1 Inside pocket.DETACHABLE LINING.- Detachable fur lining.- 1 Inside pocket.60% Polyamide and 40% Cotton, +/- 280 g/m².
Save to list

€58.70/ pieceexcl. VAT

€71.03incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SIOEN
Series
Hawk
Type
027A
Size
M
Colour
Grey
Model
Winter jacket