

€328.65/ pieceexcl. VAT
€397.67incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SILVENT |
Type | BG-007 |
Nozzle material | Stainless steel |
Connection position | Top & Bottom |
Connection | 1/4 in |
Port thread type | Parallel (G) |
Trigger | Short |
Sound level | 77 |
Max. operation temperature | 70 °C |
Air comsumption | 4.4 |
Replaces open pipe Ø | 4 mm |
Blowing force | 1 N |
Outlet pattern | Miscellaneous |
Approval according to | OSHA |
Maximum operating pressure | 0.7 MPa |