

€137.44/ pieceexcl. VAT
€166.30incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SILVENT |
Type | 5920 |
Nozzle material | Zinc |
Connection position | Bottom |
Connection | 1/4 in |
Port thread type | Parallel (G) |
Trigger | Long |
Sound level | 81 |
Max. operation temperature | 70 °C |
Approval according to | OSHA |
Replaces open pipe Ø | 6 mm |
Blowing force | 5.5 N |
Air comsumption | 30 |
Outlet pattern | Flat |
Maximum operating pressure | 0.7 MPa |