

€113.22/ pieceexcl. VAT
€137.00incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SILVENT |
Type | 501-L |
Nozzle material | Zinc |
Connection position | Bottom |
Connection | 1/4 in |
Port thread type | Parallel (G) |
Trigger | Short |
Sound level | 78 |
Max. operation temperature | 70 °C |
Outlet pattern | Laval |
Air comsumption | 17 |
Replaces open pipe Ø | 4 mm |
Approval according to | OSHA |
Blowing force | 3.4 N |
Maximum operating pressure | 0.7 MPa |