SILVENT

SILVENT Safety airgun 501-L-H, zinc nozzle , laval blowing pattern

  • ERIKS:11952061
Image 1
Save to list

€117.78/ pieceexcl. VAT

€142.51incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SILVENT
Type
501-L-H
Nozzle material
Zinc
Connection position
Bottom
Connection
1/4 in
Port thread type
Parallel (G)
Trigger
Short
Sound level
78
Max. operation temperature
70 °C
Replaces open pipe Ø
4 mm
Air comsumption
17
Approval according to
OSHA
Outlet pattern
Laval
Blowing force
3.4 N
Maximum operating pressure
0.7 MPa