SILVENT

SILVENT Safety airgun 500-Z-800, zinc nozzle , concentrated blowing pattern

  • ERIKS:11952096
Image 1
Save to list

€174.55/ pieceexcl. VAT

€211.21incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SILVENT
Type
500-Z
Nozzle material
Zinc
Connection position
Bottom
Connection
1/4 in
Length extension pipe
800 mm
Port thread type
Parallel (G)
Trigger
Short
Sound level
79
Max. operation temperature
70 °C
Approval according to
OSHA
Replaces open pipe Ø
4 mm
Outlet pattern
Concentrated
Blowing force
3.2 N
Air comsumption
19
Maximum operating pressure
0.7 MPa