SILVENT

SILVENT Safety airgun 500-P, PEEK nozzle , concentrated blowing pattern

  • ERIKS:23177300
Image 1
Save to list

€113.85/ pieceexcl. VAT

€137.76incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SILVENT
Type
500-P
Nozzle material
PEEK
Connection position
Bottom
Connection
1/4 in
Length extension pipe
100 mm
Port thread type
Parallel (G)
Trigger
Short
Sound level
80
Max. operation temperature
70 °C
Air comsumption
15.2
Replaces open pipe Ø
4 mm
Blowing force
2.7 N
Approval according to
OSHA
Outlet pattern
Concentrated
Maximum operating pressure
0.7 MPa