

€128.00/ pieceexcl. VAT
€154.88incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SILVENT |
Type | 500-L |
Nozzle material | Stainless steel |
Connection position | Bottom |
Connection | 1/4 in |
Length extension pipe | 100 mm |
Port thread type | Parallel (G) |
Trigger | Short |
Sound level | 83 |
Max. operation temperature | 70 °C |
Approval according to | OSHA |
Outlet pattern | Laval |
Air comsumption | 25 |
Replaces open pipe Ø | 5 mm |
Blowing force | 4.2 N |
Maximum operating pressure | 0.7 MPa |