SILVENT

SILVENT Safety airgun 500-L-H, SS nozzle , laval blowing pattern

  • ERIKS:11952060
Image 1
Save to list

€132.88/ pieceexcl. VAT

€160.78incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SILVENT
Type
500-L-H
Nozzle material
Stainless steel
Connection position
Top
Connection
1/4 in
Length extension pipe
100 mm
Port thread type
Parallel (G)
Trigger
Long
Sound level
83
Max. operation temperature
70 °C
Replaces open pipe Ø
5 mm
Blowing force
4.2 N
Outlet pattern
Laval
Approval according to
OSHA
Air comsumption
25
Maximum operating pressure
0.7 MPa