SILVENT

SILVENT Safety airgun 500-L-800, SS nozzle , laval blowing pattern

  • ERIKS:11952059
Image 1
Save to list

€217.01/ pieceexcl. VAT

€262.58incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SILVENT
Type
500-L
Nozzle material
Stainless steel
Connection position
Top
Connection
1/4 in
Length extension pipe
800 mm
Port thread type
Parallel (G)
Trigger
Short
Sound level
83
Max. operation temperature
70 °C
Approval according to
OSHA
Air comsumption
25
Outlet pattern
Laval
Blowing force
4.2 N
Replaces open pipe Ø
5 mm
Maximum operating pressure
0.7 MPa