SILVENT

SILVENT Safety airgun 007-S-800, SS nozzle , concentrated blowing pattern

  • ERIKS:11613348
Image 1
Save to list

€245.31/ pieceexcl. VAT

€296.83incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SILVENT
Type
007-S
Nozzle material
Stainless steel
Connection position
Top & Bottom
Connection
1/4 in
Length extension pipe
800 mm
Port thread type
Parallel (G)
Trigger
Long
Sound level
81
Max. operation temperature
70 °C
Approval according to
OSHA
Blowing force
2.8 N
Replaces open pipe Ø
4 mm
Outlet pattern
Concentrated
Air comsumption
16
Maximum operating pressure
0.7 MPa