SILVENT

SILVENT Safety airgun 007-S-400, SS nozzle , concentrated blowing pattern

  • ERIKS:11613354
Image 1
Save to list

€193.42/ pieceexcl. VAT

€234.04incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SILVENT
Type
007-S
Nozzle material
Stainless steel
Connection position
Top & Bottom
Connection
1/4 in
Length extension pipe
400 mm
Port thread type
Parallel (G)
Trigger
Long
Sound level
81
Max. operation temperature
70 °C
Air comsumption
16
Blowing force
2.8 N
Approval according to
OSHA
Replaces open pipe Ø
4 mm
Outlet pattern
Concentrated
Maximum operating pressure
0.7 MPa