

€234.30/ pieceexcl. VAT
€283.50incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SILVENT |
Type | 007-MJ6 |
Nozzle material | Stainless steel |
Connection position | Top & Bottom |
Connection | 1/4 in |
Length extension pipe | 400 mm |
Port thread type | Parallel (G) |
Trigger | Long |
Sound level | 82 |
Max. operation temperature | 70 °C |
Air comsumption | 14 |
Blowing force | 2.5 N |
Replaces open pipe Ø | 3 mm |
Outlet pattern | Concentrated |
Maximum operating pressure | 0.7 MPa |