SILVENT

SILVENT Safety airgun 007-MJ5, SS nozzle , concentrated blowing pattern

  • ERIKS:11951990
Image 1
Save to list

€183.98/ pieceexcl. VAT

€222.62incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SILVENT
Type
007-MJ5
Nozzle material
Stainless steel
Connection position
Top & Bottom
Connection
1/4 in
Length extension pipe
100 mm
Port thread type
Parallel (G)
Trigger
Long
Sound level
79
Max. operation temperature
70 °C
Replaces open pipe Ø
2.5 mm
Air comsumption
10
Blowing force
1.8 N
Outlet pattern
Concentrated
Maximum operating pressure
0.7 MPa