

€180.84/ pieceexcl. VAT
€218.82incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SILVENT |
Type | 007-MJ4 |
Nozzle material | Stainless steel |
Connection position | Top & Bottom |
Connection | 1/4 in |
Length extension pipe | 100 mm |
Port thread type | Parallel (G) |
Trigger | Long |
Sound level | 76 |
Max. operation temperature | 70 °C |
Air comsumption | 4 |
Outlet pattern | Concentrated |
Replaces open pipe Ø | 2 mm |
Blowing force | 0.9 N |
Maximum operating pressure | 0.7 MPa |