SILVENT

SILVENT Safety airgun 007-MJ4-600, SS nozzle , concentrated blowing pattern

  • ERIKS:11951988
Image 1
Save to list

€234.30/ pieceexcl. VAT

€283.50incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SILVENT
Type
007-MJ4
Nozzle material
Stainless steel
Connection position
Top & Bottom
Connection
1/4 in
Length extension pipe
600 mm
Port thread type
Parallel (G)
Trigger
Long
Sound level
76
Max. operation temperature
70 °C
Blowing force
0.9 N
Outlet pattern
Concentrated
Air comsumption
4
Replaces open pipe Ø
2 mm
Maximum operating pressure
0.7 MPa