

€198.14/ pieceexcl. VAT
€239.75incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SILVENT |
Type | 007-L |
Nozzle material | Stainless steel |
Connection position | Top & Bottom |
Connection | 1/4 in |
Length extension pipe | 600 mm |
Port thread type | Parallel (G) |
Trigger | Long |
Sound level | 82 |
Max. operation temperature | 70 °C |
Air comsumption | 22 |
Approval according to | OSHA |
Outlet pattern | Laval |
Replaces open pipe Ø | 4 mm |
Blowing force | 3.5 N |
Maximum operating pressure | 0.7 MPa |