

€967.09/ pieceexcl. VAT
€1,170.18incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SILVENT |
Type | 767-L-H |
Nozzle material | Stainless steel |
Connection position | Bottom |
Connection | 1/2 in |
Port thread type | Parallel (G) |
Trigger | Short |
Sound level | 94 |
Max. operation temperature | 70 °C |
Air comsumption | 12 |
Blowing force | 20 N |
Replaces open pipe Ø | 12 mm |
Outlet pattern | Laval |
Maximum operating pressure | 0.7 MPa |
Approval according to | OSHA |