

€1,342.92/ pieceexcl. VAT
€1,624.93incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SILVENT |
Nozzle material | Stainless steel |
Connection position | Bottom |
Connection | 1/2 in |
Port thread type | Parallel (G) |
Max. operation temperature | 70 °C |
Maximum operating pressure | 0.7 MPa |
Approval according to | OSHA |