SILVENT

SILVENT safety air gun 500-X+ BSP G1/4-I SSS multi-laval

  • ERIKS:14097238
Image 1
Save to list

€206.00/ pieceexcl. VAT

€249.26incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SILVENT
Series
500-X
Nozzle material
Stainless steel
Connection position
Bottom
Connection
1/4 in
Port thread type
Parallel (G)
Sound level
30
Max. operation temperature
70 °C
Replaces open pipe Ø
5 mm
Air comsumption
84
Approval according to
OSHA
Maximum operating pressure
0.7 MPa
Blowing force
5.3 N