SILVENT

SILVENT safety air gun 500-X-800 BSP G1/4-I SSS multi-laval

  • ERIKS:14097247
Image 1
Save to list

€262.61/ pieceexcl. VAT

€317.76incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SILVENT
Series
500-X
Nozzle material
Stainless steel
Connection position
Bottom
Connection
1/4 in
Length extension pipe
800 mm
Port thread type
Parallel (G)
Sound level
14
Max. operation temperature
70 °C
Air comsumption
78
Approval according to
OSHA
Replaces open pipe Ø
4 mm
Maximum operating pressure
0.7 MPa
Blowing force
2.8 N