

€133.66/ pieceexcl. VAT
€161.73incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SILVENT |
Nozzle material | EPDM |
Connection position | Bottom |
Connection | 1/4 in |
Port thread type | Parallel (G) |
Sound level | 23 |
Max. operation temperature | 70 °C |
Replaces open pipe Ø | 5 mm |
Approval according to | OSHA |
Air comsumption | 81 |
Blowing force | 4 N |
Maximum operating pressure | 0.7 MPa |