SILVENT

SILVENT safety air gun 29002W-S-1500+ BSP G3/8-F SSS

  • ERIKS:14097234
Image 1
Save to list

€739.08/ pieceexcl. VAT

€894.29incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SILVENT
Series
29002W-S
Nozzle material
Stainless steel
Connection position
Top
Connection
3/8 in
Length extension pipe
1500 mm
Port thread type
Parallel (G)
Sound level
37.5
Max. operation temperature
70 °C
Blowing force
7.5 N
Approval according to
OSHA
Maximum operating pressure
0.7 MPa
Replaces open pipe Ø
6 mm
Air comsumption
83