SILVENT

SILVENT safety air gun 2240-L BSP G3/8-F SSS

  • ERIKS:13330919
Image 1
Save to list

€231.16/ pieceexcl. VAT

€279.70incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SILVENT
Type
2240-L
Nozzle material
Stainless steel
Connection position
Top
Connection
3/8 in
Port thread type
Parallel (G)
Trigger
Long
Sound level
78
Max. operation temperature
70 °C
Blowing force
3.4 N
Replaces open pipe Ø
4 mm
Air comsumption
17
Outlet pattern
Laval
Maximum operating pressure
0.7 MPa
Approval according to
OSHA