

€301.92/ pieceexcl. VAT
€365.32incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SILVENT |
Series | 2050-X |
Nozzle material | Stainless steel |
Connection position | Top |
Connection | 3/8 in |
Length extension pipe | 250 mm |
Port thread type | Parallel (G) |
Sound level | 30 |
Max. operation temperature | 70 °C |
Replaces open pipe Ø | 5 mm |
Approval according to | OSHA |
Air comsumption | 84 |
Blowing force | 5.3 N |
Maximum operating pressure | 0.7 MPa |