SILVENT

SILVENT safety air gun 2050-X-1000 BSP G3/8-I SSS multi-laval

  • ERIKS:14097220
Image 1
Save to list

€327.08/ pieceexcl. VAT

€395.77incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SILVENT
Series
2050-X
Nozzle material
Stainless steel
Connection position
Top
Connection
3/8 in
Length extension pipe
1000 mm
Port thread type
Parallel (G)
Sound level
14
Max. operation temperature
70 °C
Replaces open pipe Ø
4 mm
Approval according to
OSHA
Maximum operating pressure
0.7 MPa
Blowing force
2.8 N
Air comsumption
78