

€385.26/ pieceexcl. VAT
€466.16incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SILVENT |
Type | 231 L |
Outlet pattern | Laval |
Connection | 9 |
Nozzle material | Zinc |
Blowing force | 3.4 N |
Air comsumption | 17 |
Max. temperature | 70 ° |
Replaces open pipe Ø | 9 mm |
Weight | 0.873 kg |