

€1,196.67/ pieceexcl. VAT
€1,447.97incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SILVENT |
Type | 757-L |
Nozzle material | Stainless steel |
Connection position | Bottom |
Connection | 1/2 in |
Length extension pipe | 1000 mm |
Port thread type | Parallel (G) |
Trigger | Short |
Sound level | 93.1 |
Max. operation temperature | 70 °C |
Outlet pattern | Laval |
Air comsumption | 113 |
Approval according to | OSHA |
Replaces open pipe Ø | 12 mm |
Blowing force | 20 N |
Maximum operating pressure | 0.7 MPa |