

€608.56/ pieceexcl. VAT
€736.36incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SILVENT |
Type | 755-L |
Nozzle material | Stainless steel |
Connection position | Bottom |
Connection | 1/2 in |
Length extension pipe | 100 mm |
Port thread type | Parallel (G) |
Trigger | Short |
Sound level | 92.6 |
Max. operation temperature | 70 °C |
Blowing force | 16 N |
Approval according to | OSHA |
Air comsumption | 94 |
Replaces open pipe Ø | 10 mm |
Outlet pattern | Laval |
Maximum operating pressure | 0.7 MPa |