SILVENT

SILVENT High force safety airguns 755-L-500, SS nozzle , laval blowing pattern

  • ERIKS:11952133
Image 1
Save to list

€893.18/ pieceexcl. VAT

€1,080.75incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SILVENT
Type
755-L
Nozzle material
Stainless steel
Connection position
Bottom
Connection
1/2 in
Length extension pipe
500 mm
Port thread type
Parallel (G)
Trigger
Short
Sound level
92.6
Max. operation temperature
70 °C
Air comsumption
94
Approval according to
OSHA
Outlet pattern
Laval
Replaces open pipe Ø
10 mm
Blowing force
16 N
Maximum operating pressure
0.7 MPa