

€522.07/ pieceexcl. VAT
€631.70incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SILVENT |
Type | 2973 |
Nozzle material | Stainless steel |
Connection position | Top |
Connection | 3/8 in |
Port thread type | Parallel (G) |
Trigger | Long |
Sound level | 86 |
Max. operation temperature | 70 °C |
Outlet pattern | Flat |
Blowing force | 9.5 N |
Replaces open pipe Ø | 7 mm |
Air comsumption | 58 |
Approval according to | OSHA |
Maximum operating pressure | 0.7 MPa |