

€503.20/ pieceexcl. VAT
€608.87incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SILVENT |
Type | 2055-S |
Nozzle material | Stainless steel |
Connection position | Top |
Connection | 3/8 in |
Port thread type | Parallel (G) |
Trigger | Long |
Sound level | 92 |
Max. operation temperature | 70 °C |
Replaces open pipe Ø | 10 mm |
Air comsumption | 95 |
Approval according to | OSHA |
Blowing force | 15 N |
Outlet pattern | Wide |
Maximum operating pressure | 0.7 MPa |