SILVENT

SILVENT High force safety airguns 2055-S-150, SS nozzle , wide blowing pattern

  • ERIKS:11952014
Image 1
Save to list

€542.51/ pieceexcl. VAT

€656.44incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SILVENT
Type
2055-S
Nozzle material
Stainless steel
Connection position
Top
Connection
3/8 in
Length extension pipe
150 mm
Port thread type
Parallel (G)
Trigger
Long
Sound level
92
Max. operation temperature
70 °C
Outlet pattern
Wide
Air comsumption
95
Blowing force
15 N
Approval according to
OSHA
Replaces open pipe Ø
10 mm
Maximum operating pressure
0.7 MPa