SILVENT

SILVENT High force safety airguns 2050-S, SS nozzle , wide blowing pattern

  • ERIKS:23177305
Image 1
Save to list

€185.56/ pieceexcl. VAT

€224.53incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SILVENT
Type
2050-S
Nozzle material
Stainless steel
Connection position
Top
Connection
3/8 in
Length extension pipe
100 mm
Port thread type
Parallel (G)
Trigger
Long
Sound level
81
Max. operation temperature
70 °C
Outlet pattern
Concentrated
Air comsumption
19
Replaces open pipe Ø
4 mm
Approval according to
OSHA
Blowing force
3.2 N
Maximum operating pressure
0.7 MPa