

€278.33/ pieceexcl. VAT
€336.78incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SILVENT |
Type | 2050-S |
Nozzle material | Stainless steel |
Connection position | Top |
Connection | 3/8 in |
Length extension pipe | 800 mm |
Port thread type | Parallel (G) |
Trigger | Long |
Sound level | 81 |
Max. operation temperature | 70 °C |
Approval according to | OSHA |
Replaces open pipe Ø | 4 mm |
Air comsumption | 19 |
Blowing force | 3.2 N |
Outlet pattern | Concentrated |
Maximum operating pressure | 0.7 MPa |